Shop All Wood Screws
Midwest Fastener
Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 30 PK
Mfr # 63102
Zoro # G502504751
product price: $8.79
/pk 30, $0.29/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63102
- Zoro # G502504751
- UPC # 738287631029
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/4 in |
Drive Size | 3/8 in |
Thread Length | Partial |
Diameter | #14 |
Length 1 | 1-1/4" |
Drill Size | 3/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 9/16" x 2-1/4", LCS PL (CLP-0562-2250)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04110.050.0450)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Nylon, Plain, 13/32 in H, 25 PK (0501032CN)
- VELCRO BRAND Reclosable Fastener, Disc, Black, 75 PK (90089)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 40 PK (61282)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 56 PK (61665)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 30 PK (61003)
- MIDWEST FASTENER Wood Screw, #16, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51885)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 60 PK (30721)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02576)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0150)
- Midwest Fastener Self-Tapping Screws