Shop All Wood Screws
Midwest Fastener
Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02602
Zoro # G402505162
product price: $9.79
/pk 100, $0.10/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #14
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02602
- Zoro # G402505162
- UPC # 738287026023
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #14 |
Length 1 | 1-1/4" |
Drill Size | 3/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-8.00TWK)
- ZORO SELECT Nut Insert, 5/16"-18 Thrd Sz, 0.615 in L, Aluminum, Plain, 25 PK (U64070.031.0001)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-1/2 in Shaft Dia (CG-350ST OIL)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U55450.025.0001)
- MIDWEST FASTENER Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 17 PK (68526)
- MIDWEST FASTENER Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68527)
- MIDWEST FASTENER Wood Screw, #14, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (68523)
- MIDWEST FASTENER Wood Screw, #16, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51886)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (62784)
- MIDWEST FASTENER Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02610)
- PRO-FIT Wood Screw, #8, 1-1/4 in, Ceramic Coated Torx Drive (314074/0313074)
- Midwest Fastener Self-Tapping Screws