Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 3 in, Plain Brass Flat Head Slotted Drive, 16 PK
Mfr # 61014
Zoro # G102504830
product price: $18.99
/pk 16, $1.19/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61014
- Zoro # G102504830
- UPC # 738287610147
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3 in |
Thread Length | Partial |
Length 1 | 3" |
Diameter | #12 |
Drill Size | 9/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0175)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 7/16" L, Aluminum 1000 PK (14438ACA)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 12" L, Carbon Steel Zinc Plated, 10 PK (7451SD1-PWR)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 100 PK (05338)
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Plain Brass Flat Head Slotted Drive, 60 PK (62052)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 18 PK (61008)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Flat Head Slotted Drive, 20 PK (34629)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62193)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 10 PK (79162)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain Brass Round Head Slotted Drive, 18 PK (61028)
- ZORO SELECT Wood Screw, #10, 3/4 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (1012DPFB)
- Midwest Fastener Self-Tapping Screws