Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK
Mfr # 62792
Zoro # G102505042
product price: $4.89
/pk 20, $0.24/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62792
- Zoro # G102505042
- UPC # 738287627923
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Thread Length | Partial |
Diameter | #12 |
Length 1 | 2" |
Drill Size | 7/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0300)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 17/32 in H, 25 PK (CPB088)
- HILLMAN Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (41544)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.016.0150)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62793)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62788)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02598)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Bronze Steel Flat Head Phillips Drive, 5 PK (931001)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02841)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Venetian Bronze Steel Flat Head Phillips Drive, 12 PK (79295)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02630)
- Midwest Fastener Wood Screws