Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 2 in, Plain Brass Round Head Slotted Drive, 12 PK
Mfr # 61032
Zoro # G802504932
product price: $10.49
/pk 12, $0.87/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size 3/8 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61032
- Zoro # G802504932
- UPC # 738287610321
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Drive Size | 3/8 in |
Thread Length | Partial |
Length 1 | 2" |
Diameter | #12 |
Drill Size | 7/64" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.125.0001)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (LHS4803006-100P1)
- ZORO SELECT #6-32 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0018)
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0050)
- MIDWEST FASTENER Wood Screw, #6, 3/8 in, Plain Brass Round Head Slotted Drive, 50 PK (61908)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Round Head Slotted Drive, 25 PK (34637)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Round Head Slotted Drive, 30 PK (61917)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02634)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Bronze Steel Flat Head Phillips Drive, 5 PK (931001)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Venetian Bronze Steel Flat Head Phillips Drive, 50 PK (79283)
- ZORO SELECT Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0400)
- Midwest Fastener Self-Tapping Screws