Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 2 in, Bronze Steel Flat Head Phillips Drive, 2 PK
Mfr # 931012
Zoro # G202504761
product price: $5.19
/pk 2, $2.60/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Bronze
- Thread Style Partially Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931012
- Zoro # G202504761
- UPC # 719199310127
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Thread Length | Partial |
Length 1 | 2" |
Diameter | #12 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Bronze |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 39/64 in Ht, 25 PK (U11095.043.0001)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 2" L, Steel Zinc Plated, 25 PK (PFM2231250)
- MIDWEST FASTENER Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 61 PK (54034)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7931-832-3B)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Bronze Steel Flat Head Phillips Drive, 2 PK (931014)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 6 PK (931145)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Bronze Steel Flat Head Phillips Drive, 10 PK (931146)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61675)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69866)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79351)
- ZORO SELECT Wood Screw, #14, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0125)
- Midwest Fastener Self-Tapping Screws