Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK
Mfr # 51882
Zoro # G302504777
product price: $16.89
/pk 50, $0.34/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51882
- Zoro # G302504777
- UPC # 738287518825
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-3/4 in |
Thread Length | Partial |
Diameter | #12 |
Length 1 | 2-3/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 2 ft, Steel, Grade A, Plain Finish (U20200.137.2400)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2-1/4 in L, 1/4 in Sq, 10 PK (WWG-35250)
- ZORO SELECT #12-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.021.0075)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 50 PK (N04100.037.0062)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02591)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (62791)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62788)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02636)
- MIDWEST FASTENER Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (68522)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Plain Brass Flat Head Slotted Drive, 60 PK (62051)
- NEWPORT FASTENERS Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Round Head Phillips Drive, 1000 PK (446549)
- Midwest Fastener Wood Screws