Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02596
Zoro # G302505187
product price: $13.69
/pk 100, $0.14/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02596
- Zoro # G302505187
- UPC # 738287025965
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-1/4 in |
Thread Length | Partial |
Diameter | #12 |
Length 1 | 2-1/4" |
Drill Size | 7/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62763)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (U09100.025.0137)
- ZORO SELECT Coupling Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (1JA95)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U01000.062.0500)
- MIDWEST FASTENER Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02590)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (62794)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (62791)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02841)
- MIDWEST FASTENER Wood Screw, #10, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02583)
- MIDWEST FASTENER Wood Screw, #16, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51884)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 12 PK (FMTLOK08-12)
- Midwest Fastener Wood Screws