Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK
Mfr # 62793
Zoro # G102505219
original price:
$6.25
9% off
new price: $5.65
/pk 20, $0.28/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62793
- Zoro # G102505219
- UPC # 738287627930
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Length 1 | 2-1/2" |
Diameter | #12 |
Drill Size | 7/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 13/16 in W, 13/16 in H, Carbon Steel (WWG360812081212)
- ZORO SELECT Cap Nail, 1In L, PK300 (4NFC3)
- MIDWEST FASTENER Lag Screw, 3/8 in, 8 in, Stainless Steel, Hex Hex Drive, 15 PK (51998)
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK (M51010.140.0050)
- MIDWEST FASTENER Wood Screw, #12, 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51882)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02593)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (62791)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61711)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02556)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02841)
- CSH Wood Screw, #8, 1-1/2 in, Black Stainless Steel Washer Head Square Drive, 5000 PK (0.RWSC08112B17)
- Midwest Fastener Self-Tapping Screws