Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02591
Zoro # G202505065
product price: $7.19
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02591
- Zoro # G202505065
- UPC # 738287025910
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #12 |
Length 1 | 1" |
Drill Size | 7/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 47282 1.25 x No. 8; Zinc Truss Head Self-Piercing Point Lath Screw (196174)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 2 3/4 in L, Climaseal Coated (24530)
- HERITAGE Cotter Pin, 1/4" x 4", CS PL (CPP-250-4000)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 4 in L, 410 Stainless Steel 50 PK (54789)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62788)
- MIDWEST FASTENER Wood Screw, #12, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02599)
- MIDWEST FASTENER Wood Screw, #12, 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51882)
- MIDWEST FASTENER Wood Screw, M6.3, 30 mm, Nickel Steel Flat Head Phillips Drive, 12 PK (35992)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain Brass Round Head Slotted Drive, 18 PK (61028)
- MIDWEST FASTENER Wood Screw, M3, 15 mm, Nickel Steel Flat Head Phillips Drive, 25 PK (35987)
- L.H. DOTTIE Wood Screw, #12, 3 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW123)
- Midwest Fastener Self-Tapping Screws