Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK
Mfr # 61007
Zoro # G302505132
product price: $14.69
/pk 25, $0.59/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Drive Size 3/8 in
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61007
- Zoro # G302505132
- UPC # 738287610079
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Drive Size | 3/8 in |
Thread Length | Partial |
Diameter | #12 |
Length 1 | 1" |
Drill Size | 9/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (1774000)
- E-Z LOK Press Insert, #4-40 Int Thrd Sz, 0.19 in L, Brass, 50 PK (240-004-BR)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 90 PK (L38130.240.0001)
- E-Z LOK Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel (329-10)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61675)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Slotted Drive, 40 PK (61672)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Slotted Drive, 30 PK (34625)
- MIDWEST FASTENER Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 30 PK (63102)
- MIDWEST FASTENER Wood Screw, #10, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02574)
- MIDWEST FASTENER Wood Screw, #12, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02596)
- HILLMAN Wood Screw, #2, 8 in, Zinc Yellow Steel Flat Head Torx Drive (48589)
- Midwest Fastener Wood Screws