Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 36 PK
Mfr # 61002
Zoro # G202505249
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61002
- Zoro # G202505249
- UPC # 738287610024
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Drive Size | 3/8 in |
Thread Length | Partial |
Diameter | #12 |
Length 1 | 1-1/4" |
Drill Size | 7/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 13mmDx140mm L, Steel, PK5 (M39350.130.0140)
- MIDWEST FASTENER Woodruff Key, 5/32 x 7/8 in Key Size, 10 SAE Number, Steel Zinc, 12 PK (60928)
- ZORO SELECT Dowel Pin, SS, 3/16 Dx5/8 In L, PK25 (MS16555-640)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx1-1/2" L, PK25 (U39351.025.0150)
- MIDWEST FASTENER Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 30 PK (63102)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Round Head Slotted Drive, 24 PK (61308)
- MIDWEST FASTENER Wood Screw, #9, 1 in, White Steel Flat Head Phillips Drive, 35 PK (79371)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 3 PK (931011)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02571)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Flat Head Slotted Drive, 50 PK (61892)
- DELTANA Wood Screw, #12, 1-1/4 in, Nickel Steel (SCWS12125U15)
- Midwest Fastener Self-Tapping Screws