Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02592
Zoro # G302505101
product price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02592
- Zoro # G302505101
- UPC # 738287025927
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #12 |
Length 1 | 1-1/4" |
Drill Size | 7/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External C-Style Ring, Steel Black Phosphate Finish, 8 mm Shaft Dia, 50 PK (DC-8ST PD)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-100)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, 2 PK (74888)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 8 PK (68022)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02591)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02593)
- MIDWEST FASTENER Wood Screw, #12, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02599)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69891)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Round Head Slotted Drive, 50 PK (61913)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79351)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0100)
- Midwest Fastener Self-Tapping Screws