Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK
Mfr # 62791
Zoro # G102505103
product price: $4.39
/pk 24, $0.18/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62791
- Zoro # G102505103
- UPC # 738287627916
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Diameter | #12 |
Length 1 | 1-1/2" |
Drill Size | 7/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 260 PCS (36D706)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-050BL)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.050.0250)
- ZORO SELECT Wing Nut, M5-0.80, Steel, Zinc Plated, 10.50 mm Ht, 22 mm Max Wing Span, 100 PK (M16250.050.0001)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62792)
- MIDWEST FASTENER Wood Screw, #12, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02596)
- MIDWEST FASTENER Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02590)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61675)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62751)
- MIDWEST FASTENER Wood Screw, #9, 1-3/4 in, White Steel Flat Head Phillips Drive, 15 PK (79374)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Oval Head Slotted Drive, 60 PK (61643)
- Midwest Fastener Self-Tapping Screws