Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02593
Zoro # G202505140
original price:
$9.69
9% off
new price: $8.75
/pk 100, $0.09/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02593
- Zoro # G202505140
- UPC # 738287025934
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Diameter | #12 |
Length 1 | 1-1/2" |
Drill Size | 7/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12-14 x 4-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (1272KPF)
- POWERS Wall-Dog Screw Anchor, 2" L (02278-PWR)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-3/4" L, PK100 (WWG-125-1750-SZ)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-3/4" L, PK10 (U39350.031.0175)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62787)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (62791)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (62794)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (54864)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02628)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 6 PK (79145)
- PWR DRIVE 5/16-inch x 6-inch CST Torx Star Drive General Construction Structural Screws, 200PK (FTC17GO5166)
- Midwest Fastener Self-Tapping Screws