Shop All Wood Screws
Midwest Fastener
Wood Screw, #12, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 3 PK
Mfr # 931011
Zoro # G102504724
product price: $5.89
/pk 3, $1.96/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Bronze
- Thread Style Partially Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931011
- Zoro # G102504724
- UPC # 719199310110
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Length 1 | 1-1/2" |
Diameter | #12 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Bronze |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M55530.040.0001)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Stainless Steel, 5/16" Head Ht (KK-3775SS)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N222-174)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW834)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 20 PK (930993)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Bronze Steel Flat Head Phillips Drive, 2 PK (931014)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Bronze Steel Flat Head Phillips Drive, 35 PK (930991)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Round Head Slotted Drive, 50 PK (61913)
- MIDWEST FASTENER Wood Screw, #10, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02577)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Round Head Slotted Drive, 30 PK (61704)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-400500-100P)
- Midwest Fastener Wood Screws