Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 51880
Zoro # G102504809
original price:
$6.66
19% off
new price: $5.39
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 5/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51880
- Zoro # G102504809
- UPC # 738287518801
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5/8 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 5/8" |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 7/8 in Ht, 20 PK (12P612)
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-3/4" L, Alloy Steel Plain, 25 PK (3315000)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish, 5 PK (U38402.175.0001)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 60 PK (30721)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Plain Brass Flat Head Phillips Drive, 8 PK (69898)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Round Head Slotted Drive, 25 PK (61313)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02592)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Round Head Slotted Drive, 60 PK (62182)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 56 PK (61665)
- GRK FASTENERS Wood Screw, #20, 6 in, Steel Washer Head Torx Drive, 40 PK (96015)
- Midwest Fastener Self-Tapping Screws