Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
Mfr # 02643
Zoro # G302519061
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
- Type Cabinet Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 02643
- Zoro # G302519061
- UPC # 738287026436
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 3/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Thread Type | Twinfast |
Style | Twinfast |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0250)
- HOWMET FASTENING SYSTEMS Nylon Insert Lock Nut, 1/4"-20 (FIX33049)
- ZORO SELECT Sheet Metal Screw, #8 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1623PK)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62193)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02626)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02628)
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02647)
- MIDWEST FASTENER Wood Screw, #8, 1-3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02639)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02888)
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62062)
- HILLMAN Wood Screw, #10, 3-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48422)
- Midwest Fastener Wood Screws