Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02585
Zoro # G902505167
product price: $12.75
/pk 100, $0.13/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02585
- Zoro # G902505167
- UPC # 738287025859
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 3" |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (54841)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Flat, 2 3/4" L, DAGGER-GUARD BLUE, 1000 PK (CONFB*14234)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Regular, 50 pk. (U11120.050.0001)
- AMPG Coupling Nut Reducer, M10 and M12, 18-8 Stainless Steel, Not Graded, Plain, 38 mm Lg, 16 mm Hex Wd (NUT601M10XM12)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (62786)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02582)
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02581)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Round Head Slotted Drive, 25 PK (61313)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02552)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62746)
- L.H. DOTTIE Wood Screw, #8, 2 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW82)
- Midwest Fastener Self-Tapping Screws