Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 3 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
Mfr # 02651
Zoro # G902514350
product price: $22.49
/pk 100, $0.22/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02651
- Zoro # G902514350
- UPC # 738287026511
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 3" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Thread Type | Twinfast |
Style | Twinfast |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (37507)
- ZORO SELECT Thread Forming Screw, #12-11 x 1 in, Black Oxide Steel Pan Head Square Drive, 4000 PK (1216AQPB)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/16TWK)
- ZORO SELECT Hex Nut, M8-1.25, Brass, Not Graded, Plain, 6.50 mm Ht, 50 PK (HN4B00800-050P1)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02631)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02637)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02628)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (61793)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Bronze Steel Flat Head Phillips Drive, 35 PK (930985)
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Plain Brass Flat Head Slotted Drive, 60 PK (62052)
- MIDWEST FASTENER Wood Screw, M6.3, 11.5 mm, Nickel Steel Flat Head Phillips Drive, 40 PK (35984)
- Midwest Fastener Self-Tapping Screws