Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 2 in, Plain Brass Flat Head Phillips Drive, 36 PK
Mfr # 62824
Zoro # G202504785
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62824
- Zoro # G202504785
- UPC # 738287628241
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 2" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 8, Zinc Yellow, 31/32 in Ht, 5 PK (U04122.112.0001)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS12112)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07230.031.0037)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U55081.087.0001)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, White Steel Flat Head Phillips Drive, 40 PK (79364)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69866)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62792)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02857)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02863)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02528)
- KREG Jig HD #14 2-1/2 In. Coarse Washer Head Pocket Hole Screw, 125PK (SML-C2X250-125)
- Midwest Fastener Self-Tapping Screws