Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 6 PK
Mfr # 79145
Zoro # G202505195
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79145
- Zoro # G202505195
- UPC # 738287791457
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Thread Length | Partial |
Diameter 1 | #10 |
Diameter 2 | 3/8" |
Length 1 | 2" |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Hardness | 18-8 |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.011.0075)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04104.100.0600)
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 6.3 mm Inside Dia (72891)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 16mm, PK10 (M51560.025.0016)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 40 PK (79121)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 10 PK (79162)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79132)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 8 PK (69858)
- MIDWEST FASTENER Wood Screw, #10, 2-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02649)
- MIDWEST FASTENER Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02604)
- SIMPSON STRONG-TIE #8 x 3/4in 305SS Truss Head Lath Screws (S08C075KQC)
- Midwest Fastener Self-Tapping Screws