Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 2-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
Mfr # 02649
Zoro # G902514343
product price: $18.79
/pk 100, $0.19/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
- Type Cabinet Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02649
- Zoro # G902514343
- UPC # 738287026498
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/4 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 2-1/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Thread Type | Twinfast |
Style | Twinfast |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-5/8 ROLL PIN (A0570120140)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Plain, 10 PK (2712334)
- CHARLES LEONARD Safety Pin, 1-1/2", PK144 (83150)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-316-G100)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02635)
- MIDWEST FASTENER Wood Screw, #8, 2-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02641)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02643)
- MIDWEST FASTENER Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (68522)
- MIDWEST FASTENER Wood Screw, #10, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51880)
- MIDWEST FASTENER Wood Screw, M7, 50 mm, Bronze Steel Flat Head Hex Drive, 10 PK (38552)
- HILLMAN Wood Screw, #4, 3/4 in (40004)
- Midwest Fastener Self-Tapping Screws