Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 2-1/2 in, Bronze Steel Flat Head Phillips Drive, 2 PK
Mfr # 931005
Zoro # G902504740
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Bronze
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931005
- Zoro # G902504740
- UPC # 719199310059
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 2-1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Bronze |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 15 PK (70153)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 5 PK (2658312)
- J.W. WINCO GN434-26-M4-MT Wing Nut (434-26-M4-MT)
- ZORO SELECT Slotted Shim Kit 2x2-5x5", Stainless Steel, 260 PCS (36D717)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Bronze Steel Flat Head Phillips Drive, 10 PK (931146)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930982)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930983)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 20 PK (930993)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Venetian Bronze Steel Flat Head Phillips Drive, 50 PK (79281)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02852)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Black Steel Flat Head Phillips Drive, 5000 PK (0820DXF217DB)
- Midwest Fastener Wood Screws