Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 2-1/2 in, Aluminum Round Head Phillips Drive, 16 PK
Mfr # 62364
Zoro # G802504789
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #3
- Material Aluminum
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62364
- Zoro # G802504789
- UPC # 738287623642
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Drive Size | #3 |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 2-1/2" |
Drill Size | 3/16" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Aluminum |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37484)
- ZORO SELECT #5-40 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0037)
- GRIP-RITE Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 5000 PK (GRN175M)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415BRN)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62741)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Round Head Slotted Drive, 24 PK (61311)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79132)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Oval Head Slotted Drive, 30 PK (61714)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Plain Brass Flat Head Phillips Drive, 50 PK (69862)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02538)
- ZORO SELECT Wood Screw, #2, 5/8 in, Zinc Plated Steel Flat Head Square Drive, 9000 PK (0610DQF17NN)
- Midwest Fastener Wood Screws