Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1 in, Zinc Plated Steel Round Head Slotted Drive, 40 PK
Mfr # 61302
Zoro # G302505002
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61302
- Zoro # G302505002
- UPC # 738287613025
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 1" |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAGON TOOL Pentagon Tool 83-DT5077 1121 Professional 24-40 in. Blue Drywall Stilts Highest Quality (83-DT5077)
- ARMOR COAT Hex Head Cap Screw Assortment, Steel, Advanced Corrosion Resistance Finish (UST900003)
- ZORO SELECT Connector Nut, 1/4"-20, 17 mm Brl Lg, 9 mm Brl Dia, Steel Black Oxide, 10 PK (1CJV7)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.050.0010)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62061)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Round Head Slotted Drive, 25 PK (61687)
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Zinc Plated Steel Round Head Slotted Drive, 72 PK (61904)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Round Head Slotted Drive, 25 PK (61313)
- MIDWEST FASTENER Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02590)
- MIDWEST FASTENER Wood Screw, #16, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51887)
- MALCO Wood Screw, #8, 1/2 in, Round Head Slotted Drive, 1000 PK (HW8X1/2ZT)
- Midwest Fastener Self-Tapping Screws