Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK
Mfr # 62781
Zoro # G902505075
original price:
$5.15
9% off
new price: $4.65
/pk 40, $0.12/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62781
- Zoro # G902505075
- UPC # 738287627817
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 1" |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.030.0030)
- ZORO SELECT Beveled Washer, Fits Bolt Size M12 Steel, Zinc Finish, 10 PK (SBW5012000-010P1)
- HILLMAN Wedge Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (5305370)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001500)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02578)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 60 PK (62041)
- MIDWEST FASTENER Wood Screw, #4, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02527)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02643)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02584)
- MIDWEST FASTENER Wood Screw, #4, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51876)
- CSH Wood Screw, #8, 1-3/4 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08134BN17)
- Midwest Fastener Self-Tapping Screws