Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1 in, Plain Brass Flat Head Slotted Drive, 24 PK
Mfr # 61288
Zoro # G302505095
product price: $11.79
/pk 24, $0.49/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Drive Size 5/16 in
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61288
- Zoro # G302505095
- UPC # 738287612882
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Thread Length | Partial |
Length 1 | 1" |
Diameter | #10 |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BRANDS TAPCON Concrete Screw, Flat, 4 in L (24397)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141420)
- ZORO SELECT Socket Set Screw, Gr M12, Cup, 60mm L, PK5 (M07840.120.0060)
- DIXON King Cable Hose Cable with Safety Clip and Lanyard, 1/8 in, 20-1/4 in L, 200 psi, Carbon Steel, Dom (WSR1C)
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Plain Brass Flat Head Slotted Drive, 60 PK (62052)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61675)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Plain Brass Flat Head Slotted Drive, 12 PK (61012)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930981)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02584)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02553)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 8 in, Gold Steel Washer Head Torx Drive, 1 PK (ST38X8-25PC)
- Midwest Fastener Wood Screws