Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # 02878
Zoro # G302504999
original price:
$24.49
5% off
new price: $23.19
/pk 100, $0.23/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02878
- Zoro # G302504999
- UPC # 738287028782
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 1" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK (M410MPP188B)
- GRIP-RITE Wood Screw, #6, 1-1/4 in, Bugle Head Phillips Drive, 8000 PK (PTN1148M)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.050", Pk10 (MSB050-10)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK (3410320050)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02882)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02877)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02879)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Flat Head Slotted Drive, 60 PK (62054)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02843)
- MIDWEST FASTENER Wood Screw, #1, 3/8 in, Plain Brass Flat Head Slotted Drive, 35 PK (34624)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 30 PK (61003)
- Midwest Fastener Wood Screws