Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1 in, Chrome Steel Oval Head Slotted Drive, 20 PK
Mfr # 61716
Zoro # G802505144
product price: $10.99
/pk 20, $0.55/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Chrome
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61716
- Zoro # G802505144
- UPC # 738287617160
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Thread Length | Partial |
Length 1 | 1" |
Diameter | #10 |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, 1/4"-20, Carbon Steel, Grade 2, Zinc Plated, 0.212 in Ht, 100 PK (HN14)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Black Steel Pan Head Torx Drive, 15 PK (36893)
- MIDWEST FASTENER 5/16"-18 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (37822)
- TAMPER-PRUF SCREWS 2 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490635)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Chrome Steel Oval Head Slotted Drive, 45 PK (62198)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62197)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62193)
- MIDWEST FASTENER Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02562)
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Plain Brass Round Head Slotted Drive, 60 PK (62073)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Round Head Slotted Drive, 25 PK (61687)
- HILLMAN 10 x 4 in. T-25 Power Pro Premium Exterior Wood Screw, Bronze - 5 lbs Per Box (HI44766)
- Midwest Fastener Self-Tapping Screws