Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1-3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
Mfr # 02647
Zoro # G402514362
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 02647
- Zoro # G402514362
- UPC # 738287026474
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-3/4 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 1-3/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Thread Type | Twinfast |
Style | Twinfast |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 50 PK (FBFHN1032P50)
- ZORO SELECT Dowel Pin, Steel, 10x100mm, PK25 (M39080.100.0100)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 18 PK (61008)
- REED CROSSHEAD LOCKNUT COLLAR 93142 (H6CLN)
- MIDWEST FASTENER Wood Screw, #8, 1-3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02639)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02630)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02644)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Oval Head Slotted Drive, 48 PK (61644)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Round Head Slotted Drive, 50 PK (61911)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Flat Head Slotted Drive, 25 PK (34628)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62751)
- Midwest Fastener Wood Screws