Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK
Mfr # 62782
Zoro # G902505143
original price:
$6.15
9% off
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62782
- Zoro # G902505143
- UPC # 738287627824
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 1-1/4" |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2-1/4" L, Steel Blue Ruspert, 50 PK (54275)
- ZORO SELECT #8-32 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0050)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (FHSIA0-60025USA-100BX)
- AUVECO 5/16 LOCK WASHER ZINC, 200PK (5721)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02579)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62194)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61675)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61708)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02845)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Nickel Steel Flat Head Phillips Drive, 12 PK (79335)
- PALRAM Wood Screw, 2, 250 PK (93035)
- Midwest Fastener Wood Screws