Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 40 PK
Mfr # 62822
Zoro # G102504854
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62822
- Zoro # G102504854
- UPC # 738287628227
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 1-1/4" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 35mm, PK50 (M07820.120.0035)
- MIDWEST FASTENER 1/4" x 2-1/4" Square Wire Lock Pins 5PK (36482)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/4 in Sq (3002500250-1000)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (50825)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Round Head Slotted Drive, 30 PK (61704)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62195)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02645)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Plain Brass Flat Head Phillips Drive, 35 PK (69865)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Nickel Steel Flat Head Phillips Drive, 40 PK (79328)
- MIDWEST FASTENER Wood Screw, #16, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51887)
- GRK FASTENERS Wood Screw, #10, 4 in, Plain Steel (103141)
- Midwest Fastener Wood Screws