Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # 02879
Zoro # G402505049
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 02879
- Zoro # G402505049
- UPC # 738287028799
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 1-1/4" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2 L, Pk25 (CAI505004500-025P)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 25 PK (M47171)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (09552)
- RANGEMASTER Fence Staples, 9 ga, 2 in Leg L, Steel (7406)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02880)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 40 PK (62821)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 36 PK (62823)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02871)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK (61674)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Plain Brass Round Head Slotted Drive, 60 PK (62071)
- FASTENMASTER Wood Screw, #9, 2 in, Trim Head Torx Drive, 75 PK (FMCTXT-RY50SM)
- Midwest Fastener Self-Tapping Screws