Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK
Mfr # 62783
Zoro # G902505099
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62783
- Zoro # G902505099
- UPC # 738287627831
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 1-1/2" |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Hex Head Cap Screw, 1-3/4 in L (51213)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00252)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.031.2400)
- MKT FASTENING Tap-It Nail Drive Anchor, 3/16" Dia., 1" L, 100 PK (4630000)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79132)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Bronze Steel Flat Head Phillips Drive, 5 PK (931001)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69866)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Chrome Steel Flat Head Phillips Drive, 25 PK (79312)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Flat Head Phillips Drive, 60 PK (62801)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 30 PK (62813)
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48415)
- Midwest Fastener Wood Screws