Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK
Mfr # 61793
Zoro # G402505216
product price: $6.15
/pk 30, $0.21/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/2 in
- Drive Size #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61793
- Zoro # G402505216
- UPC # 738287617931
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | #3 |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 1-1/2" |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M10-1.0 X 70MM Zinc Plated Steel 5PK (9113142)
- ZORO SELECT #6-32 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0100)
- ZORO SELECT #4-40 x 3/16 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK (MS24693-C1)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Bronze Steel Flat Head Phillips Drive, 8 PK (930997)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 60 PK (62041)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62761)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02853)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Round Head Slotted Drive, 30 PK (34635)
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Plain Brass Round Head Slotted Drive, 60 PK (62073)
- FASTENMASTER Fastenmaster 5915293 Flatlok No. 14 x 2.88 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 50 Piece (5915293)
- Midwest Fastener Wood Screws