Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # 02880
Zoro # G102505066
product price: $31.99
/pk 100, $0.32/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02880
- Zoro # G102505066
- UPC # 738287028805
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 1-1/2" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .610 in - .640 in L, Aluminum (XA-14080)
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex 100 PK (01370)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 25 PK (5MXC5)
- ZORO SELECT Hex Nut, #2-4-1/2, Steel, Grade 8, Black Oxide, 1-49/64 in Ht (3HDY9)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 40 PK (62821)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02878)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02879)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62746)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Round Head Slotted Drive, 60 PK (62182)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Flat Head Slotted Drive, 25 PK (34628)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Zinc Plated Steel Round Head Slotted Drive, 36 PK (61021)
- Midwest Fastener Self-Tapping Screws