Shop All Wood Screws
Midwest Fastener
Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK
Mfr # 79144
Zoro # G102505271
product price: $3.15
/pk 8, $0.39/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79144
- Zoro # G102505271
- UPC # 738287791440
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Diameter 1 | #10 |
Diameter 2 | 3/8" |
Length 1 | 1-1/2" |
Drill Size | 3/32" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Hardness | 18-8 |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 8 PK (932124)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (U07000.019.0225)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 140 mm, Steel, Black Oxide, 2 PK (60308)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 12 in, Steel, Grade A, Black Oxide Finish (U20360.087.1200)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 6 PK (79145)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79132)
- MIDWEST FASTENER Wood Screw, #12, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79161)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Slotted Drive, 48 PK (62055)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Nickel Steel Flat Head Phillips Drive, 8 PK (79337)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02626)
- NEWPORT FASTENERS Wood Screw, #10, 5/8 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (477371)
- Midwest Fastener Self-Tapping Screws