Shop All Wood Screws
Midwest Fastener
Wood Screw, #1, 3/8 in, Plain Brass Flat Head Slotted Drive, 35 PK
Mfr # 34624
Zoro # G402505070
product price: $5.15
/pk 35, $0.15/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34624
- Zoro # G402505070
- UPC # 738287346244
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #1 |
Fastener Length | 3/8 in |
Thread Length | Partial |
Diameter | #1 |
Length 1 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 25 PK (U51000.025.0375)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32384)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05154)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Plain, 1-5/32 in H (CPB172)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Plain Brass Flat Head Slotted Drive, 60 PK (62051)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Slotted Drive, 24 PK (61288)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 24 PK (61676)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Plain Brass Round Head Slotted Drive, 60 PK (62071)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Black Steel Flat Head Phillips Drive, 50 PK (79342)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02573)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 1800 PK (1224DQF)
- Midwest Fastener Self-Tapping Screws