Shop All Wood Screws
Midwest Fastener
Wood Screw, #0, 1/4 in, Plain Brass Round Head Slotted Drive, 40 PK
Mfr # 34631
Zoro # G302504920
product price: $6.39
/pk 40, $0.16/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34631
- Zoro # G302504920
- UPC # 738287346312
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #0 |
Fastener Length | 1/4 in |
Thread Length | Partial |
Diameter | #0 |
Length 1 | 1/4" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (U04104.150.0450)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51010.030.0040)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 25 PK (M04104.140.0100)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10-1/4 ga, Bright, Round Head, 21 Degrees (GR0241M)
- MIDWEST FASTENER Wood Screw, #4, 1 in, Plain Brass Round Head Slotted Drive, 48 PK (62078)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Plain Brass Round Head Slotted Drive, 16 PK (61034)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Plain Brass Round Head Slotted Drive, 20 PK (61314)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 18 PK (61011)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Oval Head Slotted Drive, 60 PK (61641)
- MIDWEST FASTENER Wood Screw, #9, 3 in, White Steel Flat Head Phillips Drive, 8 PK (79377)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Oval Head Slotted Drive, 30 PK (61657)
- Midwest Fastener Wood Screws