Shop All Wing Nuts
Midwest Fastener
Wing Nut, M8-1.25, Stainless Steel, 4 PK
Mfr # 69616
Zoro # G902505501
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M8-1.25
- Material Stainless Steel
- Base Diameter 14 mm
- Standards DIN 315
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69616
- Zoro # G902505501
- UPC # 738287696165
- Country of Origin China
- Category Wing Nuts
Dimensions
Thread Size | M8-1.25 |
Base Diameter | 14 mm |
Diameter 2 | 14mm |
Diameter 1 | 8mm |
Length 1 | 30mm |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 315 |
System of Measurement | Metric |
Hardness | A2 |
Style | Cold Forged |
Specifications | DIN 315 |
Description
A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 10 PK (AN960-C1216)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (HO-281)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07000.013.0137)
- ZORO SELECT Cotter Pin, HammLock, 3/16Dx1-1/2" L, PK100 (WWG-CPHZ-037)
- MIDWEST FASTENER Wing Nut, #10-32, Steel, Zinc Plated, 100 PK (03803)
- MIDWEST FASTENER Wing Nut, 5/16"-24, Steel, Zinc Plated, 10 PK (39923)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Brass, 10 PK (60651)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Steel, Zinc Plated, 10 PK (71785)
- MIDWEST FASTENER Wing Nut, M10-1.50, Stainless Steel, 3 PK (933386)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Steel, Zinc Plated, 10 PK (71786)
- HILLMAN WING NUTS CF Z 1/2-13 (180261)
- Midwest Fastener Wing Nuts