Shop All Wing Nuts
Midwest Fastener
Wing Nut, M6-1.00, Stainless Steel, 50 PK
Mfr # 55146
Zoro # G302505514
product price: $19.55
/pk 50, $0.39/ea
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6-1.00
- Material Stainless Steel
- Base Diameter 12 mm
- Standards DIN 315
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55146
- Zoro # G302505514
- UPC # 738287551464
- Country of Origin China
- Category Wing Nuts
Dimensions
Thread Size | M6-1.00 |
Base Diameter | 12 mm |
Diameter 1 | 6mm |
Diameter 2 | 12mm |
Length 1 | 26mm |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 315 |
System of Measurement | Metric |
Hardness | A2 |
Style | Cold Forged |
Specifications | DIN 315 |
Description
A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-103)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.080.0016)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon 15 PK (32785)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Steel, Zinc Plated, 10 PK (71753)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Steel, Zinc Plated, 25 PK (60644)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (03804)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Stainless Steel, 25 PK (50704)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 100 PK (09875)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 5 PK (79006)
- PEERLESS HARDWARE MFG Wing Nut, 5/16"-18, Steel, Plain (0-DE-709BS7-)
- Midwest Fastener Wing Nuts