Shop All Wing Nuts
Midwest Fastener
Wing Nut, M12-1.75, Stainless Steel, 2 PK
Mfr # 933387
Zoro # G102505523
product price: $5.39
/pk 2, $2.70/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M12-1.75
- Material Stainless Steel
- Standards DIN 315
- System of Measurement Metric
- Diameter 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933387
- Zoro # G102505523
- UPC # 719199333874
- Country of Origin China
- Category Wing Nuts
Dimensions
Thread Size | M12-1.75 |
Diameter | 12mm |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 315 |
System of Measurement | Metric |
Hardness | A2 |
Style | Cold Forged |
Specifications | DIN 315 |
Description
A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 50 PK (M01200.080.0120)
- B&C EAGLE Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK (STCR5019-38)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-3/4 in., PK25 (U08305.050.0175)
- ZORO SELECT Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-061)
- MIDWEST FASTENER Wing Nut, #10-24, Brass, 15 PK (60648)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 3 PK (63798)
- MIDWEST FASTENER Wing Nut, 7/16"-14, Stainless Steel, 4 PK (79012)
- MIDWEST FASTENER Wing Nut, #10-32, Brass, 10 PK (71762)
- MIDWEST FASTENER Wing Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (03808)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Stainless Steel, 5 PK (63796)
- ZORO SELECT Wing Nut, #10-24, Nylon, Plain, 0.48 in Ht, 29/32 in Max Wing Span, 10 PK (0601024WN)
- Midwest Fastener Wing Nuts