Shop All Wing Nuts
Midwest Fastener
Wing Nut, #8-32, Steel, Zinc Plated, 20 PK
Mfr # 71781
Zoro # G802505571
product price: $23.99
/pk 20, $1.20/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Base Diameter 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71781
- Zoro # G802505571
- UPC # 738287717815
- Country of Origin United States
- Category Wing Nuts
Dimensions
Thread Size | #8-32 |
Base Diameter | 3/8 in |
Diameter 1 | #8 |
Diameter 2 | 3/8" |
Length 1 | 1-1/32" |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Style | Nylon Insert |
Description
A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 15 PK (33785)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (50538)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF041688GR)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 2500 PK (133)
- MIDWEST FASTENER Wing Nut, #8-32, Steel, Zinc Plated, 14 PK (60642)
- MIDWEST FASTENER Wing Nut, #8-32, Steel, Zinc Plated, 100 PK (03801)
- MIDWEST FASTENER Wing Nut, M16-2.00, Stainless Steel, 2 PK (933388)
- MIDWEST FASTENER Wing Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (03808)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 3 PK (63798)
- MIDWEST FASTENER Wing Nut, #10-32, Steel, Zinc Plated, 100 PK (03803)
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U55810.031.0001)
- Midwest Fastener Wing Nuts