Shop All Wing Nuts
Midwest Fastener
Wing Nut, 7/16"-14, Stainless Steel, 4 PK
Mfr # 79012
Zoro # G302505484
product price: $9.69
/pk 4, $2.42/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- System of Measurement Inch
- Diameter 7/16"
- Hardness 18-8
- Style Cold Forged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79012
- Zoro # G302505484
- UPC # 738287790122
- Country of Origin China
- Category Wing Nuts
Dimensions
Thread Size | 7/16"-14 |
Diameter | 7/16" |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Hardness | 18-8 |
Style | Cold Forged |
Description
A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.392 in Flange Dia., 0.47 in L, Steel, 50 PK (M69135.040.0130)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Galvanized (K2025-A-HDG)
- MIDWEST FASTENER 5/8"-11 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 25PK (07524)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0150)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 3 PK (63798)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Stainless Steel, 25 PK (50704)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Stainless Steel, 3 PK (79008)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Steel, Zinc Plated, 25 PK (60644)
- MIDWEST FASTENER Wing Nut, M12-1.75, Stainless Steel, 2 PK (933387)
- MIDWEST FASTENER Wing Nut, #8-32, Steel, Zinc Plated, 20 PK (71781)
- ZORO SELECT Wing Nut, 1/4"-20, Malleable Iron, Zinc Plated, 0.625 in Ht, 1.12 in Max Wing Span, 10 PK (0-CD-755B87-)
- Midwest Fastener Wing Nuts