Shop All Wing Nuts
Midwest Fastener
Wing Nut, 3/8"-24, Steel, Zinc Plated, 8 PK
Mfr # 39924
Zoro # G602505566
product price: $7.19
/pk 8, $0.90/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/8"-24
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39924
- Zoro # G602505566
- UPC # 738287399240
- Country of Origin China
- Category Wing Nuts
Dimensions
Thread Size | 3/8"-24 |
Diameter | 3/8" |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (70805)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 65 PK (62093)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 784 PK (54957)
- MARSON Rivet Nut, 3/8"-16 Thread Size, Aluminum, 20 PK (M47682)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Steel, Zinc Plated, 100 PK (03805)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (03806)
- MIDWEST FASTENER Wing Nut, #8-32, Steel, Zinc Plated, 100 PK (03801)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Zinc Alloy, Zinc Plated (03806)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Steel, Zinc Plated, 10 PK (71786)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 5 PK (79006)
- ZORO SELECT Wing Nut, M8-1.25, Nylon, Plain, 0.72 mm Ht, 1-3/8 in Max Wing Span, 10 PK (06M080125WN)
- Midwest Fastener Wing Nuts