Shop All Wing Nuts
Midwest Fastener
Wing Nut, 3/8"-16, Steel, Zinc Plated, 10 PK
Mfr # 60646
Zoro # G502505512
product price: $7.39
/pk 10, $0.74/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Base Diameter 45/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60646
- Zoro # G502505512
- UPC # 738287606461
- Country of Origin China
- Category Wing Nuts
Dimensions
Thread Size | 3/8"-16 |
Base Diameter | 45/64 in |
Diameter 2 | 45/64" |
Diameter 1 | 3/8" |
Length 1 | 1-7/16" |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Style | Cold Forged |
Description
A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (09663)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 44 PK (4NEN9)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24FHMS50)
- ZORO SELECT Grade 9, 3/8"-24 Flange Bolt, Plain Alloy Steel, 1 in L, 25 PK (2FB15)
- MIDWEST FASTENER Wing Nut, 1/2"-20, Steel, Zinc Plated, 5 PK (39926)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Stainless Steel, 50 PK (50703)
- MIDWEST FASTENER Wing Nut, M8-1.25, Stainless Steel, 25 PK (55147)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Steel, Zinc Plated, 25 PK (60644)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Steel, Zinc Plated, 10 PK (71753)
- MIDWEST FASTENER Wing Nut, M16-2.00, Stainless Steel, 2 PK (933388)
- ZORO SELECT Wing Nut, #10-24, Zinc Alloy, Zinc Plated, 15/64 in Ht, 1.03 in Max Wing Span, 25 PK (4CAR5)
- Midwest Fastener Wing Nuts