Shop All Wing Nuts
Midwest Fastener
Wing Nut, #10-32, Steel, Zinc Plated, 100 PK
Mfr # 03803
Zoro # G802505533
product price: $15.15
/pk 100, $0.15/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Base Diameter 27/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03803
- Zoro # G802505533
- UPC # 738287038033
- Country of Origin China
- Category Wing Nuts
Dimensions
Thread Size | #10-32 |
Base Diameter | 27/64 in |
Diameter 1 | #10 |
Length 1 | 29/32" |
Diameter 2 | 27/64" |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Style | Cold Forged |
Description
A wing nut has a pair of wings to enable it to be turned without tools. The wing nut is ideally suited for situations where tension adjustment or removal is frequently required. The extended “wings” allow easy turning by hand.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.050.1000)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Stainless Steel Plain Finish, 50 PK (U51410.006.0001)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK (N04160.056.0275)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive (2GCS10BK)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Brass, 10 PK (60651)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Steel, Zinc Plated, 10 PK (71753)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Stainless Steel, 3 PK (79008)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Zinc Alloy, Zinc Plated (03806)
- MIDWEST FASTENER Wing Nut, #8-32, Nylon, 10 PK (62542)
- MIDWEST FASTENER Wing Nut, #8-32, Steel, Zinc Plated, 100 PK (03801)
- X1 TOOLS Wing Nut, 5/16"-18, 100 PK (X1E-CON-WIG-NUT-1030x100)
- Midwest Fastener Wing Nuts