Shop All Knobs
Midwest Fastener
White Plastic Rotary Click Dimmer Knobs 6PK
Mfr # 77985
Zoro # G902527787
product price: $19.99
/pk 6, $3.33/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Material Plastic
- Style Dimmer
- Type Knob
- Application Dimmer Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77985
- Zoro # G902527787
- UPC # 738287779851
- Country of Origin United States
- Category Knobs
Details
Finish | White |
Material | Plastic |
Style | Dimmer |
Type | Knob |
Application | Dimmer Switch |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Sidewinder Tube Oil Skimmer, 8 in L (ZVA8-08)
- ZORO SELECT #30 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-301285)
- DRILL AMERICA 1-9/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-9/64)
- IRWIN QUICK GRIP 2""HANDI-CLAMP (59200CD)
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Male Threaded Stud T-Knobs 2PK (78002)
- MIDWEST FASTENER 1/4" Black Plastic Tee Thumb Screw Knobs 5PK (70882)
- MIDWEST FASTENER 3/8" Black Plastic Flowerette Thumb Screw Knobs 4PK (70923)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78102)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78103)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Black Plastic Coarse Thread Clamping Knobs 4PK (66686)
- KIPP Adjustable Handle, Size: 1 10-32X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.1A13X25)
- Midwest Fastener Knobs