Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 8-1/2" L, Steel Zinc Plated, 25 PK
Mfr # 51410
Zoro # G402505773
product price: $52.89
/pk 25, $2.12/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Material Steel
- Finish Zinc Plated
- Thread Size 1/2"-16
- Application Concrete|Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51410
- Zoro # G402505773
- UPC # 738287514100
- Country of Origin China
- Category Wedge Anchors
Dimensions
Overall Length | 8-1/2" |
Thread Size | 1/2"-16 |
Diameter | 1/2" |
Length 1 | 8-1/2" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38093.300.0001)
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (72058)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 68 PK (4NEN7)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 50 mm, Steel, Plain, 100 PK (M21520.080.0040)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel 10 PK (50386)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK (04126)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-1/8" L, Steel Zinc Plated, 50 PK (07614)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel 50 PK (50381)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Zinc Plated (04128)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (07548)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 4-1/4" L, Carbon Steel 50 PK (2412414)
- Midwest Fastener Concrete Anchors